
- Crimp Fitting
- 45° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 5.38 in Overall Length
Height | 1.220 in |
Hose Cut-Off Factor | 3.82 in |
End Connection Size Code | 20 |
Thread Size | 1 11/16-12 |
End Type 1 | AN |
Series | 6S Series |
Tube O.D. | 1 1/4 in |
Rigid/Swivel | Swivel |
Hose I.D. | 1 in |
Hose Dash Size | 16 |
Hole Dia. | 0.76 in |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Overall Length | 5.38 in |
Fitting Angle | 45° |
Hex Size 1 | 1.875 in |
Material | Carbon Steel |
Weight | 1.5 LB |
