
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 3.93 in Overall Length
Hose I.D. | 1 1/4 in |
Hole Dia. | 0.99 in |
End Connection Size Code | 20 |
Rigid/Swivel | Swivel |
Hose Size DN | 31 |
Tube O.D. | 1 1/4 in |
Fitting Angle | Straight |
Thread Size | 1 11/16-12 |
E Dia. | 0.99 in, 25.2 mm |
Series | 6S Series |
Overall Length | 3.93 in |
Hose Cut-Off Factor | 1.72 in |
Finish | Dura-Kote |
End Type 1 | AN |
Hex Size 1 | 1.812 in |
Material | Carbon Steel |
Terminal End Dash Size | -20 |
Hex Size 2 | 1.875 in |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 20 |
Weight | 1.86 LB |
