
- Crimp Fitting
- 90° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 5.25 in Overall Length
End Type 1 | JIC 37 |
Hose Cut-Off Factor | 3.05 in |
Material | Carbon Steel |
Tube O.D. | 1 1/4 in |
Hex Size 1 | 2 in |
Finish | Dura-Kote |
End Connection Size Code | 20 |
Hole Dia. | 0.99 in |
Thread Size | 1 5/8-12 |
Height | 3.070 in |
Hose Size DN | 31 |
End Type 2 | Line/Hose/Tube |
E Dia. | 0.99 in, 25.2 mm |
Rigid/Swivel | Swivel |
Fitting Angle | 90° |
Hose Dash Size | 20 |
Overall Length | 5.25 in |
End Gender 1 | Female |
Hose I.D. | 1 1/4 in |
Series | 6S Series |
Terminal End Dash Size | -20 |
Weight | 1.0 LB |
