
- Crimp Fitting
- 45° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 5.37 in Overall Length
E Dia. | 0.99 in, 25.2 mm |
Finish | Dura-Kote |
Rigid/Swivel | Swivel |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 1 1/4 in |
Fitting Angle | 45° |
Material | Carbon Steel |
Hex Size 1 | 2 in |
Thread Size | 1 5/8-12 |
Terminal End Dash Size | -20 |
Series | 6S Series |
Hole Dia. | 0.99 in |
Hose Dash Size | 20 |
Overall Length | 5.37 in |
Height | 1.260 in |
Hose Cut-Off Factor | 3.17 in |
End Gender 1 | Female |
End Type 1 | JIC 37 |
Hose Size DN | 31 |
Hose I.D. | 1 1/4 in |
End Connection Size Code | 20 |
Weight | 2.26 LB |
