
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.51 in Overall Length
Thread Size | 1 5/16-12 |
Tube O.D. | 1 in |
End Gender 1 | Female |
Hose Cut-Off Factor | 1.94 in |
Hex Size 2 | 1.625 in |
Rigid/Swivel | Swivel |
Overall Length | 3.51 in |
Series | 6S Series |
Hose Dash Size | 16 |
End Type 1 | JIC 37 |
Hose I.D. | 1 in |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.76 in |
Material | Carbon Steel |
Finish | Dura-Kote |
Fitting Angle | Straight |
Hex Size 1 | 1.5 in |
End Connection Size Code | 16 |
Weight | 1.2 LB |
