
- Crimp Fitting
- Straight Fitting Angle
- 6.99 in Overall Length
Compatible Hose I.D. | 2 |
Fitting Angle | Straight |
End Type 1 | Flanged |
Material | Carbon Steel |
Overall Length | 6.99 in |
End Connection Size Code | 32 |
Series | 6S Series |
Hose Cut-Off Factor | 3.92 in |
E Dia. | 1.66 in, 42.1 mm |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 32 |
Finish | Dura-Kote |
Compatible Tube O.D. | 2 |
Flange Type | Code 61 |
Hole Dia. | 1.66 in |
Hose Size DN | 51 |
Weight | 5.646 LB |
EAN or UPC | 815628023245 |
