
- Crimp Fitting
- Straight Fitting Angle
- 1 1/2 in Hose Inside Diameter
- 8.05 in Overall Length
End Type 1 | Flanged |
Finish | Dura-Kote |
Compatible Hose I.D. | 2 |
Compatible Tube O.D. | 2 |
E Dia. | 1.22 in, 31.1 mm |
End Type 2 | Line/Hose/Tube |
Series | 6S Series |
Material | Carbon Steel |
End Connection Size Code | 32 |
Overall Length | 8.05 in |
Hose Dash Size | 24 |
Hole Dia. | 1.22 in |
Fitting Angle | Straight |
Hose Size DN | 38 |
Hose I.D. | 1 1/2 in |
Hose Cut-Off Factor | 4.98 in |
Flange Type | Code 62 |
Weight | 5.408 LB |
EAN or UPC | 815628023177 |
