
Weatherhead
6S32DSA20
Metric Female Swivel DIN 24° Seat (DSA) - (S.Rh. Heavy) - 45° Elbow
Item #112191377


- Crimp Fitting
- 45° Fitting Angle
- 2 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 6.39 in Overall Length
Hole Dia. | 0.99 in |
End Connection Size Code | 32 |
Fitting Angle | 45° |
Thread Size | M52X2 |
Overall Length | 6.39 in |
Height | 1.540 in |
End Type 1 | Metric |
Hose Cut-Off Factor | 4.19 in |
E Dia. | 0.99 in, 25.2 mm |
Hose I.D. | 1 1/4 in |
Hose Size DN | 31 |
Tube O.D. | 2 in |
Hex Size 1 | 60 mm |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 20 |
Series | 6S Series |
Rigid/Swivel | Swivel |
Finish | Dura-Kote |
Weight | 2.98 LB |
