
Weatherhead
6S32DS20
Metric Female Swivel DIN 24° Seat (DS) - (S.Rh. Heavy) - Straight
Item #112191379


- Crimp Fitting
- Straight Fitting Angle
- 2 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 4.43 in Overall Length
Overall Length | 4.43 in |
Hex Size 1 | 60 mm |
Series | 6S Series |
Hose Dash Size | 20 |
End Type 1 | Metric |
Hose Size DN | 31 |
Fitting Angle | Straight |
Thread Size | M52X2 |
Tube O.D. | 2 in |
E Dia. | 0.99 in, 25.2 mm |
Hose I.D. | 1 1/4 in |
End Connection Size Code | 32 |
Rigid/Swivel | Swivel |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Finish | Dura-Kote |
Hose Cut-Off Factor | 2.22 in |
Hole Dia. | 0.99 in |
Weight | 2.54 LB |
