
- Crimp Fitting
- Straight Fitting Angle
- 2 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.74 in Overall Length
End Connection Size Code | 32 |
Material | Carbon Steel |
Hole Dia. | 0.76 in |
Rigid/Swivel | Swivel |
Tube O.D. | 2 in |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 16 |
Fitting Angle | Straight |
Hose Cut-Off Factor | 2.18 in |
Hose I.D. | 1 in |
Hex Size 1 | 60 mm |
End Type 1 | Metric |
Overall Length | 3.74 in |
Series | 6S Series |
Thread Size | M52X2 |
Weight | 0.0 LB |
