
- Crimp Fitting
- 90° Fitting Angle
- 9.85 in Overall Length
End Type 1 | Flanged |
Compatible Hose I.D. | 2 |
Compatible Tube O.D. | 2 |
Finish | Dura-Kote |
Fitting Angle | 90° |
End Type 2 | Line/Hose/Tube |
Hose Size DN | 51 |
Overall Length | 9.85 in |
Hose Cut-Off Factor | 6.78 in |
Height | 5 1/2 in |
Hole Dia. | 1.66 in |
Hose Dash Size | 32 |
Material | Carbon Steel |
E Dia. | 1.66 in, 42.1 mm |
Series | 6S Series |
End Connection Size Code | 32 |
Weight | 8.7 LB |
EAN or UPC | 815628023108 |
