
- Crimp Fitting
- Straight Fitting Angle
- 1 1/2 in Hose Inside Diameter
- 8.11 in Overall Length
Compatible Tube O.D. | 2 |
Fitting Angle | Straight |
Hose Cut-Off Factor | 5.04 in |
Compatible Hose I.D. | 2 |
End Connection Size Code | 32 |
Finish | Dura-Kote |
Material | Carbon Steel |
Hose Dash Size | 24 |
End Type 2 | Line/Hose/Tube |
End Type 1 | Flanged |
Overall Length | 8.11 in |
Series | 6S Series |
Hose I.D. | 1 1/2 in |
Hole Dia. | 1.22 in |
E Dia. | 1.22 in, 31.1 mm |
Hose Size DN | 38 |
Weight | 5.487 LB |
EAN or UPC | 815628023054 |
