
- Crimp Fitting
- Straight Fitting Angle
- 2 in Tube Outside Diameter
- 2 in Hose Inside Diameter
- 4.76 in Overall Length
Hose Size DN | 51 |
Finish | Dura-Kote |
Thread Size | G 2 |
E Dia. | 1.66 in, 42.1 mm |
Material | Carbon Steel |
End Type 1 | BSPP |
Compatible Tube O.D. | 2 |
Hose I.D. | 2 in |
Series | 6S Series |
Hex Size 1 | 70 mm |
Overall Length | 4.76 in |
End Connection Size Code | 32 |
Compatible Hose I.D. | 2 |
Hole Dia. | 1.66 in |
Hose Cut-Off Factor | 1.69 in |
Fitting Angle | Straight |
Tube O.D. | 2 in |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
Hose Dash Size | 32 |
Weight | 4.684 LB |
EAN or UPC | 815628023023 |
