
- Crimp Fitting
- 90° Fitting Angle
- 1 9/16 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.9 in Overall Length
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 3.34 in |
Thread Size | M42X2 |
End Connection Size Code | 25 |
Height | 2.990 in |
End Type 1 | Metric |
Overall Length | 4.9 in |
Hose I.D. | 1 in |
Hex Size 1 | 50 mm |
Tube O.D. | 1 9/16 in |
Hole Dia. | 0.76 in |
Fitting Angle | 90° |
End Type 2 | Line/Hose/Tube |
Series | 6S Series |
Material | Carbon Steel |
Hose Dash Size | 16 |
Finish | Dura-Kote |
Weight | 2.25 LB |
