
- Crimp Fitting
- 45° Fitting Angle
- 1 9/16 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 5.28 in Overall Length
Series | 6S Series |
Hose Dash Size | 16 |
End Connection Size Code | 25 |
Hose Cut-Off Factor | 3.72 in |
Tube O.D. | 1 9/16 in |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 50 mm |
Hose I.D. | 1 in |
Hole Dia. | 0.76 in |
Rigid/Swivel | Swivel |
Overall Length | 5.28 in |
Height | 1.380 in |
Thread Size | M42X2 |
Fitting Angle | 45° |
End Type 1 | Metric |
Finish | Dura-Kote |
Weight | 2.05 LB |
