
- Crimp Fitting
- Straight Fitting Angle
- 1 9/16 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.59 in Overall Length
Material | Carbon Steel |
Hose Dash Size | 16 |
Hose I.D. | 1 in |
Thread Size | M42X2 |
Finish | Dura-Kote |
End Type 1 | Metric |
End Connection Size Code | 25 |
Hose Cut-Off Factor | 2.02 in |
Rigid/Swivel | Swivel |
Series | 6S Series |
Hex Size 1 | 50 mm |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Tube O.D. | 1 9/16 in |
Overall Length | 3.59 in |
Hole Dia. | 0.76 in |
Weight | 3.64 LB |
