
- Crimp Fitting
- 45° Fitting Angle
- 8.44 in Overall Length
End Type 2 | Line/Hose/Tube |
Height | 1.770 in |
Flange Type | Code 61 |
Material | Carbon Steel |
Finish | Dura-Kote |
End Connection Size Code | 24 |
End Type 1 | Flanged |
Fitting Angle | 45° |
Hose Size DN | 38 |
Overall Length | 8.44 in |
Series | 6S Series |
Compatible Tube O.D. | 2 |
Hole Dia. | 1.22 in |
Compatible Hose I.D. | 2 |
E Dia. | 1.22 in, 31.1 mm |
Hose Cut-Off Factor | 5.37 in |
Hose Dash Size | 24 |
Weight | 4.253 LB |
EAN or UPC | 815628023009 |
