
- Crimp Fitting
- Straight Fitting Angle
- 6.75 in Overall Length
Hose Cut-Off Factor | 3.68 in |
Material | Carbon Steel |
Flange Type | Code 61 |
End Type 1 | Flanged |
Overall Length | 6.75 in |
Hose Dash Size | 24 |
Compatible Tube O.D. | 2 |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 2 |
End Connection Size Code | 24 |
Hose Size DN | 38 |
E Dia. | 1.22 in, 31.1 mm |
Hole Dia. | 1.22 in |
Series | 6S Series |
Finish | Dura-Kote |
Weight | 3.584 LB |
EAN or UPC | 815628022996 |
