
- Crimp Fitting
- 45° Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 7.25 in Overall Length
Finish | Dura-Kote |
End Type 1 | Flanged |
Material | Carbon Steel |
Series | 6S Series |
Hose Size DN | 31 |
Flange Type | Code 62 |
Fitting Angle | 45° |
Overall Length | 7.25 in |
Hose Cut-Off Factor | 5.05 in |
Hose Dash Size | 20 |
E Dia. | 0.99 in, 25.2 mm |
Hole Dia. | 0.99 in |
End Connection Size Code | 24 |
Hose I.D. | 1 1/4 in |
End Type 2 | Line/Hose/Tube |
Height | 1.770 in |
Weight | 2.0 LB |
