
- Crimp Fitting
- 60° Fitting Angle
- 10.01 in Overall Length
Finish | Dura-Kote |
Overall Length | 10.01 in |
Hole Dia. | 1.22 in |
Series | 6S Series |
Height | 2.620 in |
End Type 1 | Flanged |
E Dia. | 1.22 in, 31.1 mm |
Hose Cut-Off Factor | 6.94 in |
Compatible Hose I.D. | 2 |
Hose Dash Size | 24 |
End Connection Size Code | 24 |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 60° |
Hose Size DN | 38 |
Compatible Tube O.D. | 2 |
Weight | 4.69 LB |
EAN or UPC | 815628022958 |
