
- Crimp Fitting
- 30° Fitting Angle
- 8.85 in Overall Length
End Type 1 | Flanged |
Hose Dash Size | 24 |
Fitting Angle | 30° |
Height | 1.090 in |
Series | 6S Series |
Hose Cut-Off Factor | 5.78 in |
E Dia. | 1.22 in, 31.1 mm |
Overall Length | 8.85 in |
Material | Carbon Steel |
Compatible Tube O.D. | 2 |
End Type 2 | Line/Hose/Tube |
End Connection Size Code | 24 |
Hose Size DN | 38 |
Compatible Hose I.D. | 2 |
Hole Dia. | 1.22 in |
Finish | Dura-Kote |
Weight | 4.122 LB |
EAN or UPC | 815628022941 |
