
- Crimp Fitting
- 67.5° Fitting Angle
- 9.64 in Overall Length
Hose Size DN | 38 |
Height | 3.020 in |
Finish | Dura-Kote |
End Type 1 | Flanged |
End Connection Size Code | 24 |
Hose Cut-Off Factor | 6.57 in |
End Type 2 | Line/Hose/Tube |
Overall Length | 9.64 in |
Compatible Hose I.D. | 2 |
Hole Dia. | 1.22 in |
E Dia. | 1.22 in, 31.1 mm |
Fitting Angle | 67.5° |
Hose Dash Size | 24 |
Compatible Tube O.D. | 2 |
Material | Carbon Steel |
Series | 6S Series |
Weight | 5.109 LB |
EAN or UPC | 815628022934 |
