
- Crimp Fitting
- 22.5° Fitting Angle
- 8.97 in Overall Length
Hose Size DN | 38 |
Series | 6S Series |
Height | 0.760 in |
Material | Carbon Steel |
End Type 1 | Flanged |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 22.5° |
Hose Cut-Off Factor | 5.9 in |
Finish | Dura-Kote |
Hole Dia. | 1.22 in |
E Dia. | 1.22 in, 31.1 mm |
End Connection Size Code | 24 |
Overall Length | 8.97 in |
Compatible Tube O.D. | 2 |
Hose Dash Size | 24 |
Compatible Hose I.D. | 2 |
Weight | 4.115 LB |
EAN or UPC | 815628022927 |
