
- Crimp Fitting
- 22.5° Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 7.8 in Overall Length
Fitting Angle | 22.5° |
Overall Length | 7.8 in |
Hose I.D. | 1 1/4 in |
Height | 0.760 in |
Hole Dia. | 0.99 in |
End Type 1 | Flanged |
Hose Cut-Off Factor | 5.59 in |
Hose Size DN | 31 |
End Type 2 | Line/Hose/Tube |
Series | 6S Series |
Material | Carbon Steel |
E Dia. | 0.99 in, 25.2 mm |
End Connection Size Code | 24 |
Finish | Dura-Kote |
Hose Dash Size | 20 |
Weight | 2.0 LB |
