
- Crimp Fitting
- 45° Fitting Angle
- 8.47 in Overall Length
Material | Carbon Steel |
Compatible Tube O.D. | 2 |
Series | 6S Series |
End Type 1 | Flanged |
Hose Dash Size | 24 |
Hose Cut-Off Factor | 5.4 in |
Hole Dia. | 1.22 in |
Hose Size DN | 38 |
End Type 2 | Line/Hose/Tube |
End Connection Size Code | 24 |
Overall Length | 8.47 in |
Finish | Dura-Kote |
Fitting Angle | 45° |
Height | 1.820 in |
Compatible Hose I.D. | 2 |
E Dia. | 1.22 in, 31.1 mm |
Weight | 4.493 LB |
EAN or UPC | 815628022903 |
