
- Crimp Fitting
- 45° Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 7.3 in Overall Length
Hose Cut-Off Factor | 5.08 in |
Hose I.D. | 1 1/4 in |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 45° |
Height | 1.820 in |
Hole Dia. | 0.99 in |
Overall Length | 7.3 in |
Hose Dash Size | 20 |
End Connection Size Code | 24 |
End Type 1 | Flanged |
Material | Carbon Steel |
Finish | Dura-Kote |
Series | 6S Series |
Weight | 2.0 LB |
