
- Crimp Fitting
- 45° Fitting Angle
- 6.6 in Overall Length
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Hose Dash Size | 20 |
Hose Cut-Off Factor | 4.39 in |
Fitting Angle | 45° |
Series | 6S Series |
E Dia. | 0.99 in, 25.2 mm |
Finish | Dura-Kote |
End Connection Size Code | 20 |
Overall Length | 6.6 in |
Height | 1.540 in |
End Type 1 | Flanged |
Flange Type | Code 61 |
Hole Dia. | 0.99 in |
Hose Size DN | 31 |
Weight | 2.41 LB |
