
- Crimp Fitting
- 45° Fitting Angle
- 1 in Hose Inside Diameter
- 5.91 in Overall Length
Fitting Angle | 45° |
Overall Length | 5.91 in |
Flange Type | Code 61 |
Hose Cut-Off Factor | 4.35 in |
Finish | Dura-Kote |
End Connection Size Code | 20 |
Hose I.D. | 1 in |
Material | Carbon Steel |
Hose Dash Size | 16 |
Height | 1.540 in |
Series | 6S Series |
End Type 1 | Flanged |
Hole Dia. | 0.76 in |
End Type 2 | Line/Hose/Tube |
Weight | 2.0 LB |
