
- Crimp Fitting
- Straight Fitting Angle
- 4.65 in Overall Length
Finish | Dura-Kote |
Fitting Angle | Straight |
Hose Dash Size | 20 |
End Connection Size Code | 20 |
Series | 6S Series |
Hose Cut-Off Factor | 2.45 in |
End Type 1 | Flanged |
Overall Length | 4.65 in |
Flange Type | Code 61 |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.99 in |
Material | Carbon Steel |
Weight | 1.78 LB |
