
- Crimp Fitting
- 45° Fitting Angle
- 1 in Hose Inside Diameter
- 5.91 in Overall Length
Hose I.D. | 1 in |
Fitting Angle | 45° |
Overall Length | 5.91 in |
Hole Dia. | 0.75 in |
Height | 1.540 in |
Finish | Dura-Kote |
End Type 1 | Flanged |
Hose Dash Size | 16 |
Hose Cut-Off Factor | 4.35 in |
End Connection Size Code | 20 |
Flange Type | Code 62 |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Series | 6S Series |
Weight | 2.2 LB |
