
- Crimp Fitting
- Straight Fitting Angle
- 1 in Hose Inside Diameter
- 3.97 in Overall Length
Material | Carbon Steel |
End Type 1 | Flanged |
Overall Length | 3.97 in |
Series | 6S Series |
Hole Dia. | 0.76 in |
Hose Dash Size | 16 |
Hose Cut-Off Factor | 2.4 in |
Hose I.D. | 1 in |
Flange Type | Code 62 |
Fitting Angle | Straight |
End Connection Size Code | 20 |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Weight | 1.478 LB |
EAN or UPC | 678146154125 |
