
- Crimp Fitting
- 60° Fitting Angle
- 7.98 in Overall Length
Fitting Angle | 60° |
Height | 2.330 in |
Overall Length | 7.98 in |
Hose Cut-Off Factor | 5.77 in |
End Type 1 | Flanged |
Series | 6S Series |
Material | Carbon Steel |
Hose Dash Size | 20 |
End Type 2 | Line/Hose/Tube |
End Connection Size Code | 20 |
Hole Dia. | 0.99 in |
Finish | Dura-Kote |
Weight | 3.02 LB |
