
- Crimp Fitting
- 60° Fitting Angle
- 1 in Hose Inside Diameter
- 7.29 in Overall Length
Finish | Dura-Kote |
Hose Cut-Off Factor | 5.73 in |
Hose I.D. | 1 in |
End Connection Size Code | 20 |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Height | 2.330 in |
Hose Dash Size | 16 |
Hole Dia. | 0.76 in |
Fitting Angle | 60° |
Overall Length | 7.29 in |
Series | 6S Series |
End Type 1 | Flanged |
Weight | 2.8 LB |
