
- Crimp Fitting
- 30° Fitting Angle
- 7.05 in Overall Length
Series | 6S Series |
Fitting Angle | 30° |
Hose Cut-Off Factor | 4.85 in |
End Type 1 | Flanged |
Overall Length | 7.05 in |
Finish | Dura-Kote |
Hose Dash Size | 20 |
Height | 1 in |
End Type 2 | Line/Hose/Tube |
End Connection Size Code | 20 |
Material | Carbon Steel |
Hole Dia. | 0.99 in |
Weight | 2.62 LB |
