
- Crimp Fitting
- 30° Fitting Angle
- 1 in Hose Inside Diameter
- 6.37 in Overall Length
Hose Cut-Off Factor | 4.8 in |
Material | Carbon Steel |
End Type 1 | Flanged |
Overall Length | 6.37 in |
Hose I.D. | 1 in |
Hose Dash Size | 16 |
Height | 1 in |
Hole Dia. | 0.76 in |
End Type 2 | Line/Hose/Tube |
End Connection Size Code | 20 |
Finish | Dura-Kote |
Fitting Angle | 30° |
Series | 6S Series |
Weight | 2.3 LB |
