
- Crimp Fitting
- 67.5° Fitting Angle
- 7.65 in Overall Length
Finish | Dura-Kote |
Material | Carbon Steel |
Hose Size DN | 31 |
Hole Dia. | 0.99 in |
Overall Length | 7.65 in |
Hose Dash Size | 20 |
Fitting Angle | 67.5° |
Hose Cut-Off Factor | 5.44 in |
End Type 2 | Line/Hose/Tube |
E Dia. | 0.99 in, 25.2 mm |
Series | 6S Series |
End Connection Size Code | 20 |
Height | 2.680 in |
End Type 1 | Flanged |
Weight | 3.02 LB |
