
- Crimp Fitting
- 67.5° Fitting Angle
- 1 in Hose Inside Diameter
- 6.96 in Overall Length
End Type 2 | Line/Hose/Tube |
Series | 6S Series |
Material | Carbon Steel |
Fitting Angle | 67.5° |
Overall Length | 6.96 in |
Hole Dia. | 0.76 in |
Hose Dash Size | 16 |
End Type 1 | Flanged |
End Connection Size Code | 20 |
Hose I.D. | 1 in |
Height | 2.680 in |
Finish | Dura-Kote |
Hose Cut-Off Factor | 5.4 in |
Weight | 2.8 LB |
