
- Crimp Fitting
- 22.5° Fitting Angle
- 7.16 in Overall Length
Overall Length | 7.16 in |
Series | 6S Series |
Height | 0.700 in |
Hose Size DN | 31 |
Hole Dia. | 0.99 in |
Fitting Angle | 22.5° |
End Type 1 | Flanged |
End Connection Size Code | 20 |
Finish | Dura-Kote |
E Dia. | 0.99 in, 25.2 mm |
Material | Carbon Steel |
Hose Dash Size | 20 |
Hose Cut-Off Factor | 4.96 in |
End Type 2 | Line/Hose/Tube |
Weight | 2.63 LB |
