
- Crimp Fitting
- 22.5° Fitting Angle
- 1 in Hose Inside Diameter
- 6.48 in Overall Length
Material | Carbon Steel |
Finish | Dura-Kote |
Hose Cut-Off Factor | 4.91 in |
Hose I.D. | 1 in |
End Type 2 | Line/Hose/Tube |
Height | 0.700 in |
Fitting Angle | 22.5° |
Hole Dia. | 0.76 in |
Series | 6S Series |
End Type 1 | Flanged |
End Connection Size Code | 20 |
Hose Dash Size | 16 |
Overall Length | 6.48 in |
Weight | 2.3 LB |
