
- Crimp Fitting
- 90° Fitting Angle
- 6.4 in Overall Length
End Type 1 | Flanged |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.99 in |
Material | Carbon Steel |
Fitting Angle | 90° |
Height | 3.660 in |
Hose Dash Size | 20 |
Hose Cut-Off Factor | 4.19 in |
Series | 6S Series |
Overall Length | 6.4 in |
Finish | Dura-Kote |
End Connection Size Code | 20 |
Weight | 3.02 LB |
