
- Crimp Fitting
- 90° Fitting Angle
- 1 in Hose Inside Diameter
- 5.72 in Overall Length
End Connection Size Code | 20 |
Overall Length | 5.72 in |
Hose I.D. | 1 in |
Hose Dash Size | 16 |
Material | Carbon Steel |
Finish | Dura-Kote |
Hole Dia. | 0.76 in |
Fitting Angle | 90° |
Height | 3.660 in |
End Type 1 | Flanged |
Series | 6S Series |
Hose Cut-Off Factor | 4.15 in |
End Type 2 | Line/Hose/Tube |
Weight | 2.8 LB |
