
- Crimp Fitting
- 45° Fitting Angle
- 6.7 in Overall Length
Hole Dia. | 0.99 in |
End Connection Size Code | 20 |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Finish | Dura-Kote |
Hose Size DN | 31 |
Hose Cut-Off Factor | 4 1/2 in |
Hose Dash Size | 20 |
E Dia. | 0.99 in, 25.2 mm |
Fitting Angle | 45° |
Overall Length | 6.7 in |
End Type 1 | Flanged |
Height | 1.650 in |
Series | 6S Series |
Weight | 2.62 LB |
