
- Crimp Fitting
- Straight Fitting Angle
- 1 in Hose Inside Diameter
- 4.13 in Overall Length
End Type 1 | Flanged |
Material | Carbon Steel |
Hole Dia. | 0.76 in |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 16 |
Hose Cut-Off Factor | 2.56 in |
End Connection Size Code | 20 |
Hose I.D. | 1 in |
Series | 6S Series |
Fitting Angle | Straight |
Finish | Dura-Kote |
Overall Length | 4.13 in |
Weight | 1.7 LB |
