
- Crimp Fitting
- 90° Fitting Angle
- 4.96 in Overall Length
End Type 1 | Flanged |
Fitting Angle | 90° |
Series | 6S Series |
Overall Length | 4.96 in |
Hole Dia. | 0.76 in |
Height | 2.800 in |
Hose Cut-Off Factor | 3.39 in |
End Connection Size Code | 16 |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Hose Dash Size | 16 |
Flange Type | Code 61 |
Weight | 1.8 LB |
