
- Crimp Fitting
- 45° Fitting Angle
- 5.16 in Overall Length
End Type 2 | Line/Hose/Tube |
Height | 1.260 in |
End Type 1 | Flanged |
End Connection Size Code | 16 |
Hose Dash Size | 16 |
Fitting Angle | 45° |
Overall Length | 5.16 in |
Finish | Dura-Kote |
Material | Carbon Steel |
Hole Dia. | 0.76 in |
Hose Cut-Off Factor | 3.59 in |
Series | 6S Series |
Flange Type | Code 61 |
Weight | 1.6 LB |
