
- Crimp Fitting
- Straight Fitting Angle
- 3.67 in Overall Length
Series | 6S Series |
Finish | Dura-Kote |
Hole Dia. | 0.76 in |
Material | Carbon Steel |
Hose Dash Size | 16 |
Fitting Angle | Straight |
End Type 1 | Flanged |
Overall Length | 3.67 in |
Flange Type | Code 61 |
Hose Cut-Off Factor | 2.11 in |
End Connection Size Code | 16 |
End Type 2 | Line/Hose/Tube |
Weight | 1.3 LB |
