
- Crimp Fitting
- 60° Fitting Angle
- 6.16 in Overall Length
End Type 2 | Line/Hose/Tube |
Flange Type | Code 62 |
Finish | Dura-Kote |
Hole Dia. | 0.76 in |
End Type 1 | Flanged |
Overall Length | 6.16 in |
Hose Dash Size | 16 |
Fitting Angle | 60° |
Series | 6S Series |
Material | Carbon Steel |
Height | 1.760 in |
End Connection Size Code | 16 |
Hose Cut-Off Factor | 4.59 in |
Weight | 1.9 LB |
