
- Crimp Fitting
- 90° Fitting Angle
- 4.94 in Overall Length
Hole Dia. | 0.76 in |
Fitting Angle | 90° |
Material | Carbon Steel |
End Connection Size Code | 16 |
Overall Length | 4.94 in |
Finish | Dura-Kote |
Hose Cut-Off Factor | 3.39 in |
Height | 2.800 in |
Hose Dash Size | 16 |
End Type 2 | Line/Hose/Tube |
Flange Type | Code 62 |
Series | 6S Series |
End Type 1 | Flanged |
Weight | 1.9 LB |
