
- Crimp Fitting
- 30° Fitting Angle
- 5.58 in Overall Length
Hose Dash Size | 16 |
Hose Cut-Off Factor | 4.02 in |
Fitting Angle | 30° |
Overall Length | 5.58 in |
Finish | Dura-Kote |
Height | 0.850 in |
Series | 6S Series |
Material | Carbon Steel |
Hole Dia. | 0.76 in |
End Type 1 | Flanged |
End Connection Size Code | 16 |
End Type 2 | Line/Hose/Tube |
Weight | 1.77 LB |
