
- Crimp Fitting
- 67.5° Fitting Angle
- 5.98 in Overall Length
Hose Dash Size | 16 |
End Connection Size Code | 16 |
Fitting Angle | 67.5° |
End Type 2 | Line/Hose/Tube |
Height | 2.200 in |
Overall Length | 5.98 in |
Material | Carbon Steel |
End Type 1 | Flanged |
Hose Cut-Off Factor | 4.42 in |
Series | 6S Series |
Finish | Dura-Kote |
Hole Dia. | 0.76 in |
Weight | 2.0 LB |
